Shop REFLEXITE
See all product information
Create Account
Red/White Reflective Marking Tape
- Mfr # 3XPG1
- Zoro # G702697161
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Material
Reflexite
Width
5.7
Length
5.7
Item - Anti-Slip Tapes
Item
Outside Diameter
0.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3XPG1
- Zoro #
- G702697161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.7
- Length
- 5.7
- Outside Diameter
- 0.02
- Tape Width
- 3"
Details
- Material
- Reflexite
- Item - Anti-Slip Tapes
- Item
- Color
- Red/White
Description
This hi-vis reflective marking tape is the same D.O.T.-grade tape used to mark tractor trailers for highway safety compliance. This marking tape reflects 1200 candlepower of brightness and is ideal for use with the fiberglass field marker post, item number (sold separately). Red and white color. Tape measures 18"L x 3"W.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.