Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177116
- Zoro # G624176270
product price:Â
$
126.99
/pk of 20, $6.35/ea
Free Shipping & Returns
Key Features
Tape Type
Cross-Shaped
Environment
Indoor
Tape Adhesive Material
Rubber
Series
ToughStripe(R) Max
Tape Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177116
- Zoro #
- G624176270
- UPC #
- 888434629741
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Tape Type
- Cross-Shaped
- Environment
- Indoor
- Tape Adhesive Material
- Rubber
- Series
- ToughStripe(R) Max
- Tape Finish
- Gloss
- Tape Color
- Red
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Brand
- Brady
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Minimum Tape Performance Temperature
- 50 Degrees F
- Glow In The Dark
- No
- Product Form
- Individual Crosses
- Maximum Tape Performance Temperature
- 140 Degrees F
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Cross
Dimensions
- Imperial Tape Width
- 3 in
- Tape Thickness
- 22 mil
- Imperial Tape Length
- 8 in
Description
Floor Marking Tape, Individual Crosses, Cross, Red, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.