Floor Marking Tape, PK20
- Mfr # 177128
- Zoro # G024176474
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Imperial Tape Length
10 in
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Environment
Indoor
Tape Type
T-Shaped
Tape Thickness
22 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177128
- Zoro #
- G024176474
- UPC #
- 888434629864
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 10 in
- Tape Thickness
- 22 mil
- Imperial Tape Width
- 4 in
Details
- Item
- Floor Marking Tape
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Environment
- Indoor
- Tape Type
- T-Shaped
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Brand
- Brady
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Finish
- Gloss
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Adhesive Material
- Rubber
- Series
- ToughStripe(R) Max
- Tape Color
- White
- Product Form
- Individual T Marks
- Sub-Brand
- ToughStripe(R) Max
- Glow In The Dark
- No
- Tape Pattern
- T
Description
Floor Marking Tape, Individual T Marks, T, White, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.