Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177144
- Zoro # G024176337
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tape Thickness
22 mil
Series
ToughStripe(R) Max
Imperial Tape Length
10 in
Imperial Tape Width
4 in
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177144
- Zoro #
- G024176337
- UPC #
- 888434630020
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Series
- ToughStripe(R) Max
- Tape Adhesive Material
- Rubber
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Type
- Arrow-Shaped
- Tape Finish
- Gloss
- Maximum Tape Performance Temperature
- 140 Degrees F
- Glow In The Dark
- No
- Environment
- Indoor
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Product Form
- Individual Arrows
- Tape Brand
- Brady
- Tape Color
- Green
- Tape Pattern
- Arrow
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Tape Thickness
- 22 mil
- Imperial Tape Length
- 10 in
- Imperial Tape Width
- 4 in
Description
Floor Marking Tape, Individual Arrows, Arrow, Green, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.