Shop BRADY

Floor Marking Tape, Polyester, No Legend, Blue, 2 in W., 8 mil Thickness

  • Mfr # 104314

  • Zoro # G3931864


product price:  $52.89
/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Blue
Width
2 in
Thickness
8 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104314
Zoro #
G3931864
UPC #
754473160920
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Tape Thickness
8 mil
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Blue
Series
B-514
Legend
No Legend
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Performance Temp.
0 Degrees to 130 Degrees F
Standards
ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
Tape Adhesive Format
Single-Sided
Sub-Brand
ToughStripe(R)
Specifications Met
ANSI, OSHA
Environment
Indoor Only
Adhesive Properties
Permanent Adhesive
Glow In The Dark
No
Product Form
Continuous Roll
Minimum Tape Performance Temperature
0 Degrees F
Tape Type
General Purpose
Adhesion to Steel
158 oz/in
Liner Included
Yes
Tape Resistance Properties
Abrasion-Resistant
Tape Pattern
Solid
Fluorescent
No
Tape Finish
Gloss
Tape Color
Blue
Tape Backing Material
Polyester
Maximum Tape Performance Temperature
130 Degrees F
Tape Brand
Brady(R)
Tape Adhesive Material
Rubber

Description

Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.


•Visible floor-marking improves safety and organization in almost any industrial environment
•High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
•Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
•Can be easily applied by one person working alone
•Can be applied using the Area Marking Tape Applicator (part number 804314)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.