Shop BRADY
See all product information
Create Account
Marking Tape Roll - Adhesive Vinyl, Solid Color, Brown, 2in x 108ft, 108PK
- Mfr # 102828
- Zoro # G122966403
product price:Â
$
54.69
/pk of 108, $0.51/ea
Key Features
Length
108 ft
Width
2 in
Thickness
0.0055 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102828
- Zoro #
- G122966403
- UPC #
- 754473014919
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Safety Tape Color
- Brown
- Material
- Vinyl
Dimensions
- Length
- 108 ft
- Width
- 2 in
- Thickness
- 0.0055 in
Description
ToughStripe Vinyl Aisle Marking Tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways. Made of durable B-7569 vinyl film with permanent acrylic adhesive that adheres to rough and highly textured surfaces. Excellent chemical, oil and water resistance. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Up to 3 year average outdoor durability. Can be applied using the ToughStripe Floor Tape Applicator (part number 178687).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.