Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 3In W, 100 ft. L
Mfr # 104346
Zoro # G4297553
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 0 Degrees to 130 Degrees F
- Legend No Legend
- Tape Format Continuous Roll
- Glow-in-the-Dark No
- Width 3 in
Product Information
- Brand Brady
- MFR # 104346
- Zoro # G4297553
- UPC # 754473161248
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Full Dome, Drop In, Acrylic, 24" (PVT-BAR2X2)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (88-392)
- MSA SAFETY SAFETY WORKS Adjustable Replacement Headgear Faceshield, Polycarbonate, Clear (10107913)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- GEMPLERS GEMPLER'S Florida Lawn Pesticide Application Signs (P45RU25 W/R 4V-300)
- Brady Marking and Warning Tapes