This item is Discontinued.

Brady Floor Marking Tape, Sq., 4In W, 8In L, PK20 121692

Floor Marking Tape, Sq., 4In W, 8In L, PK20 (Discontinued)

  • Mfr # 121692
  • Zoro # G5749037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121692
Zoro #
G5749037
UPC #
754473709044
Country of Origin
United States

Dimensions

Tape Strip Length
6"
Thickness
8 mil
Width
6"

Details

Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Tape Format
Die Cut - Tag
Performance Temp.
40 Degrees to 130 Degrees F
Legend
A
Safety Tape Color
White
Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Material
Polyester
Pattern
Solid
Die Cut Shape
Square
Item
Floor Marking Tape

Description

Floor Marking Tape, Legend A, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.