This item is Discontinued.

Brady Floor Marking Tape, Sq., 4In W, 8In L, PK20 121769

Floor Marking Tape, Sq., 4In W, 8In L, PK20 (Discontinued)

  • Mfr # 121769
  • Zoro # G5829056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121769
Zoro #
G5829056
UPC #
754473709921
Country of Origin
United States

Dimensions

Tape Strip Length
6"
Width
6"
Thickness
8 mil

Details

Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Legend
N
Tape Format
Die Cut - Tag
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Safety Tape Color
Black
Material
Polyester
Item
Floor Marking Tape
Performance Temp.
40 Degrees to 130 Degrees F
Die Cut Shape
Square
Pattern
Solid

Description

Floor Marking Tape, Legend N, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.