This item is Discontinued.

Brady Floor Marking Tape, Sq., 4In W, 8In L, PK20 121844

Floor Marking Tape, Sq., 4In W, 8In L, PK20 (Discontinued)

  • Mfr # 121844
  • Zoro # G5771674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121844
Zoro #
G5771674
UPC #
754473710804
Country of Origin
United States

Dimensions

Tape Strip Length
6"
Thickness
8 mil
Width
6"

Details

Tape Format
Die Cut - Tag
Pattern
Solid
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Item
Floor Marking Tape
Die Cut Shape
Square
Material
Polyester
Safety Tape Color
Green
Legend
Z
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Performance Temp.
40 Degrees to 130 Degrees F

Description

Floor Marking Tape, Legend Z, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.