This item is Discontinued.

Brady Floor Marking Tape, Sq., 4In W, 8In L, PK20 121907

Floor Marking Tape, Sq., 4In W, 8In L, PK20 (Discontinued)

  • Mfr # 121907
  • Zoro # G5791021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121907
Zoro #
G5791021
UPC #
754473711504
Country of Origin
United States

Dimensions

Tape Strip Length
6"
Width
6"
Thickness
8 mil

Details

Legend
Punctuation
Glow-in-the-Dark
No
Material
Polyester
Performance Temp.
40 Degrees to 130 Degrees F
Die Cut Shape
Square
Tape Format
Die Cut - Tag
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Safety Tape Color
Black
Pattern
Solid
Retroreflective Grade
Not Retroreflective
Item
Safety Warning Tape

Description

Safety Warning Tape, Legend Punctuation, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.