This item is Discontinued.

Brady Floor Marking Tape, Vinyl, 5 in W., 5 in L., 0.050 in Thickness, 20 PK 170060

Floor Marking Tape, Vinyl, 5 in W., 5 in L., 0.050 in Thickness, 20 PK (Discontinued)

  • Mfr # 170060
  • Zoro # G108582436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170060
Zoro #
G108582436
UPC #
754473639914
Country of Origin
United States

Dimensions

Width
5 in
Length
5 in
Thickness
0.050 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
White
Item - Anti-Slip Tapes
Floor Marking Tape
Application
Floor Marking
Adhesive
Permanent Acrylic
Includes
20 Each

Description

ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking corners of work cells and storage locations. Ideal for marking corners of work cells and storage locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.