Floor Prep Solution Case of 4 Each, 5PK
- Mfr # 178948
- Zoro # G923549133
product price:Â
$
289.99
/pk of 5, $58.00/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
12 in
Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178948
- Zoro #
- G923549133
- UPC #
- 888434668658
- Country of Origin
- United States
- Item
- Cleaner
Dimensions
- Width
- 12 in
- Height
- 12 in
- Depth
- 12 in
Description
The ready-to-use floor cleaner for tape application. This purpose-built, eco-friendly cleaner prepares your floors for optimal adhesion and lasting, professional markings. Purpose-Formulated Solution: Designed specifically to remove common dirt, dust and light residue to get surfaces ready for tape. Ensures Optimal Adhesion: Maximizes floor tape adhesion and durability for lasting performance. Green and Eco-Friendly: Safe, non-hazardous formula. Versatile Application: Effectively cleans a wide range of floor types. Convenient Jug Size: Ideal for larger cleaning tasks and frequent use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.