Super Concentrate Cleaner, 5PK
- Mfr # 178947
- Zoro # G623549181
product price:Â
$
419.99
/pk of 5, $84.00/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
6 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178947
- Zoro #
- G623549181
- UPC #
- 888434668641
- Country of Origin
- United States
- Item
- Cleaner
Dimensions
- Height
- 12 in
- Width
- 6 in
- Depth
- 6 in
Description
Concentrated cleaning power for especially dirty floors. This purpose-built, eco-friendly cleaner tackles tough grime and adhesive residue for floor tape prep and cleaning. Heavy-Duty Cleaning Power: Specifically formulated to cut through stubborn dirt, grime and old adhesive residue. Ensures Optimal Adhesion: Maximizes floor tape bond and durability by ensuring even the most challenging surfaces are clean. Green and Eco-Friendly: Safe, non-hazardous formula. Versatile Application: Effectively cleans a wide range of floor types. Just Add to Water: Single-use packet saves storage space and allows for quick mixing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.