Floor Safety Sign, 14in H x 18in W x 0.011in D, Polyester
- Mfr # 104498
- Zoro # G123549025
product price:Â
$
57.99
/ea
Key Features
Thickness
0.011 in
Color
Black, Red on White
Width
18 in
Finish
Gloss
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104498
- Zoro #
- G123549025
- UPC #
- 754473162764
- Country of Origin
- United States
Dimensions
- Thickness
- 0.011 in
- Width
- 18 in
- Height
- 14 in
Details
- Color
- Black, Red on White
- Finish
- Gloss
- Item
- Floor Sign
Description
ToughStripe Floor Signs feature a highly visible, glossy appearance for communicating important safety messages and anti-skid sections to help prevent slips, trips and falls. ToughStripe Floor Signs communicate important safety and warning messages to your employees in areas with foot traffic. Durable ToughStripe Anti-Skid Polyester (B-534) includes a rigid, clear overlaminate and is selectively covered by anti-skid tread. Highly visible, glossy material resists harsh chemicals and is easy to apply and remove. Floor signs alert workers of potential hazards, direct traffic, and enforce protective equipment requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.