Shop BRADY
See all product information
Create Account
Tag Holder, PK10
- Mfr # SCAF-STH 153
- Zoro # G024176528
product price:Â
$
93.95
/pk of 10, $9.40/ea
Key Features
Product Type
Tag Holder
Preprinted Images
Prohibition Sign
Height
11 3/4 in
Preprinted Legend
Do Not Use Scaffold, No Utilizar El Andamio Brady
Standards
RoHS Compliant, UNSPSC 55121505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCAF-STH 153
- Zoro #
- G024176528
- UPC #
- 754473144456
- Country of Origin
- United States
- Product Type
- Tag Holder
- Preprinted Images
- Prohibition Sign
- Preprinted Legend
- Do Not Use Scaffold, No Utilizar El Andamio Brady
- Standards
- RoHS Compliant, UNSPSC 55121505
- Item
- Tag Holder
- Compatible Tag Insert Mfr Part Number
- 86439, 86452, 86453, 86501, 86566, 86572, 86573, 86621, 86627, 86628, 86676, 86682, 86683, 86738, 89017, 89018, SCAF-STSI 539, SCAF-STSI 640, SCAF-STSI 708, SCAF-STSI593, SCAF-STSI594, SCAF-STSI751
- Language
- English, Spanish
- Package Type
- Box
- Number of Tags
- 10
- Number of Ties Included
- 0
- Header Wording
- Scafftag
Dimensions
- Height
- 11 3/4 in
- Width
- 3 1/2 in
Description
Tag Holder, Compatible Tag Insert Mfr Part Number 86439, 86452, 86453, 86501, 86566, 86572, 86573, 86621, 86627, 86628, 86676, 86682, 86683, 86738, 89017, 89018, SCAF-STSI 539, SCAF-STSI 640, SCAF-STSI 708, SCAF-STSI593, SCAF-STSI594, SCAF-STSI751, Header Wording (Reverse Side) Not Applicable, Header Wording Scafftag, Height 11 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Spanish, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.