Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Tape, Anti-Slip

  • Mfr # 78197

  • Zoro # G415625345


product price: $27.29
/ea

Key Features

Material
Anti-skid Laminated Polyester
Standards
NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Thickness
0.026 in
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78197
Zoro #
G415625345
UPC #
754473781972
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Thickness
0.026 in
Length
60 ft

Details

Material
Anti-skid Laminated Polyester
Standards
NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Color
Red

Description

Floor Stand,Danger,Polystrene Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.