Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116360
Zoro #
G9721616
UPC #
754473181024
Country of Origin
Mexico
Dimensions
Width
8-1/2"
Thickness
0.016"
Details
Item
Florida Truss Marking Sign
Material
vinyl
Sign Legend Color
White
Glow-in-the-Dark
No
Sign Material
Vinyl
UV Resistant
No
Sign Background Color
Red, White
Legend
RF
Color
Red, White
Sign Legend Text Color
White
Description
Florida Truss Marking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Width 8 1/2 in, Sign Material Vinyl, Legend RF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.