Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116362
Zoro #
G9721591
UPC #
754473181048
Country of Origin
Mexico
Dimensions
Width
8-1/2"
Thickness
0.016"
Details
Item
Florida Truss Marking Sign
Material
vinyl
Glow-in-the-Dark
No
Legend
F
Sign Legend Color
White
Sign Material
Vinyl
Sign Background Color
Red, White
UV Resistant
No
Color
Red, White
Sign Legend Text Color
White
Description
Florida Truss Marking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Width 8 1/2 in, Sign Material Vinyl, Legend F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.