This item is Discontinued.

Brady Fluorescent Tubes, No legend, 7" W x 10" H, Rectangle, Plastic 129382

Fluorescent Tubes, No legend, 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 129382
  • Zoro # G2635739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129382
Zoro #
G2635739
UPC #
754473784522
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.060"

Details

Item
Facility Sign
Header
Fluorescent Tubes
Legend
No legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Material
Polystyrene
ANSI Compliant
Yes
Legend/Background Color
Green and Black/White
Legend Style
Text and Symbol
Mounting Style
With Mounting Holes
Subject Matter
Recycling
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Language
English
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Green
Legend Color
black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Recycling, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Fluorescent Tubes, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.