Zoro Homepage

Folded Paper Sign, 6 in x 6 in, Square, Polyester, 80965

  • Mfr # 80965

  • Zoro # G7391419


product price: $10.55
/ea

Key Features

Legend
No legend
Sign Material
Polyester
Height
6"
Width
6"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80965
Zoro #
G7391419
UPC #
754473809652
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Thickness
0.008"

Details

Item
Facility Sign
Legend
No legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
ANSI Compliant
Yes
Printed Language
No Text
OSHA Compliant
Yes
Legend Style
Symbol
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Facility, Height 6 In., Width 6 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.