Shop All Safety Tags & Identification
Brady
Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6
Mfr # 65691
Zoro # G4959482
product price: $62.19
/pk 6, $10.37/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Height 3 5/16 in
- Width 1/8 in
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Product Information
- Brand Brady
- MFR # 65691
- Zoro # G4959482
- UPC # 754473656911
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 3 5/16 in |
Width | 1/8 in |
Details
Description
Fuse Blockout Device, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter Not Applicable, For Voltage Not Applicable, Maximum Number of Padlocks 6, Overall Height 3.31 in, Overall Width 0.8 in, For Use With 1 1/16 in Fuse, 13/16 in Fuse, Includes (6) Plastic Nonconductive Blockouts, 1 1/16 in Fuses, 13/16 in Fuses, Labeling Tag Included, Lockout Color Red, Lockout Material ABS Plastic, Maximum Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Z Link ADF Impact Lens, Pack of 10 (16-872)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- KINCO Kinco 1930 XL Grain Cowhide Leather Chopper Mitten; Extra Large (120299)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- BRADY Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6 (50280)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303R)
- Brady Lockout Tagout