Fuse Blockout Device, Plastic, 15 3/8 in Width, 53 in Height, , 6 PK

  • Mfr # 65750

  • Zoro # G2006365


product price:  $63.89
/pk 6, $10.65/ea

Key Features

Material
Plastic
Height
53 in
Width
15 3/8 in
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes
(6) Plastic Nonconductive Lockouts, 13/32 in Fuses
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65750
Zoro #
G2006365
UPC #
754473657505
Country of Origin
United States

Dimensions

Height
53 in
Width
15 3/8 in
Length
1 7/16 in
Depth
.26 in

Details

Item
Fuse Blockout Device
Material
Plastic
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes
(6) Plastic Nonconductive Lockouts, 13/32 in Fuses
Color
Red
For Use With
13/32 in Fuse
OSHA Compliant
Yes
Tag Color
Red
Minimum Temperature
-13 Degrees F
Lockout Color
Red
Resistance Properties
Chemical Resistant
Circuit Breaker Lockout Type
Fuse Block
Lockout Material
ABS Plastic
For Circuit Breaker Type
Fuse
Maximum Temperature
140 Degrees F
Maximum Number of Padlocks
6

Description

Fuse Blockout Device, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter Not Applicable, For Voltage Not Applicable, Maximum Number of Padlocks 6, Overall Height 2.09 in, Overall Length 1.44 in, Overall Width 1.44 in, For Use With 13/32 in Fuse, Includes (6) Plastic Nonconductive Lockouts, 13/32 in Fuses, Lockout Color Red, Lockout Material ABS Plastic, Maximum Temperature 140 Degrees F, Minimum Temperature -13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.