This item is Discontinued.

Brady FUSE PULLERS FOR 0-100A, 250V & 600V 65280

FUSE PULLERS FOR 0-100A, 250V & 600V (Discontinued)

  • Mfr # 65280
  • Zoro # G4793625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65280
Zoro #
G4793625
UPC #
754473652807
Country of Origin
United States

Dimensions

Size
Medium
Overall Length
7 1/2 in
Tool Length
7 1/2 in

Details

Item
Fuse Puller
For Use With
0-100A, 250V & 600V Fuses
Color
Yellow
Material
Nylon
Insulated / Uninsulated
Insulated
Description/Special Features
Test Probes Fit Parellel and Tandem Slot Receptacles, Built-In Resistors
Compatible Fuse Type
0-100A, 250V & 600V Fuses
Features
Built-In Resistors, Test Probes Fit Parellel and Tandem Slot Receptacles

Description

Fuse Puller, Compatible Fuse Type 0-100A, 250V & 600V Fuses, Tool Length 7 1/2 in, Material Nylon, Color Yellow, Features Built-In Resistors, Test Probes Fit Parellel and Tandem Slot Receptacles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.