Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65279
Zoro #
G4793616
UPC #
754473652791
Country of Origin
United States
Dimensions
Size
Small
Overall Length
5 in
Tool Length
5 in
Details
Item
Fuse Puller
For Use With
9/32 to 1/2 in Diameter Fuses
Color
Yellow
Material
Nylon
Insulated / Uninsulated
Uninsulated
Description/Special Features
Notched NonslipGrip, Marked Amperage Ranges
Features
Marked Amperage Ranges, Notched Non-Slip Grip
Insulated
No
Includes Voltage Detection Light
No
Description
The Brady 65279 fuse pullers are the perfect tool for changing out fuses. The notched nonslip grip helps you to get a firm hold on the fuse, while the marked amperage ranges ensure that you choose the right one. With an overall length of 5 in., these fuse pullers are small enough to fit in your tool box. They have a yellow nylon material and feature notched, nonslip grips for easy handling. They also come with marked amperage ranges so you can select the correct size when needed. When it comes to fastening down electrical connections, having these Brady 65279 Fuse Pullers will be an asset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.