Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve Lockout, 1-7/8" H, 5-1/2" L

  • Mfr # 145582

  • Zoro # G8519889


product price: $29.06
/ea

Key Features

Lockout Material
Styrene Acrylonitrile
Lockout Color
Clear
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145582
Zoro #
G8519889
UPC #
754473543990
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
1.9 in
Overall Width
7.3 in
Fits Handle Size
2-1/2 in to 5 in
For Maximum Hand Wheel Diameter
5 in
For Maximum Handle Thickness
1.25 in
Outside Diameter
5.6 in
For Minimum Hand Wheel Diameter
2 1/2 in
Overall Length
5 1/2 in
Overall Depth
50.60 mm

Details

Item
Gate Valve Lockout
Lockout Material
Styrene Acrylonitrile
Lockout Color
Clear
Maximum Number of Padlocks
1
For Use With
Rising Stem Valves
For Handle Type
Hand Wheel
Valve Lockout Type
Hinged
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), UL 94-HB
Legend
No Legend
Temp. Range
-40 Degrees to 302 Degrees F
Includes
English Danger Labels, French Danger Labels, Spanish Danger Labels
Language
English, French, Spanish
Labeling
Label Included
Maximum Temperature
302 Degrees F
Resistance Properties
Chemical Resistant, Impact Resistant
Minimum Temperature
-40 Degrees F

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 5 in, For Maximum Handle Thickness 1.25 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 2 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 5.6 in, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend No Legend, Lockout Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.