Shop EAGLE MFG

Hazardous Material Storage Cabinet, 16 gal, 1 Shelves, Steel, 23 1/4 in W x 44 in H x 18 in D, Red

  • Mfr # 1906XRED
  • Zoro # G6327675

product price: 
$
1,185.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1906XRED
Zoro #
G6327675
UPC #
048441690596
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Sump Capacity
2.6 gal
Rated For Flammable Storage
Yes
Includes
(2) Vents, Cap, Fire Baffle
Additional Shelf
13M431
Number of Doors
1
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Finish
Powder Coated
Indoor/Outdoor
Indoor
Compatible Shelf Model Number
29936
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
Lock Type
Keyed
Shelf Adjustment Increments
3 in
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Safety Storage Type
Cabinet
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
Storage Chemical Type
Flammables
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Door Opening Width
19 7/8 in
Depth
18 in
Door Opening Height
38 3/4 in
Cabinet Height Range
Counter Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 44 in
Fits Chest Size
Leakproof Sill, Grounding Attachment, Red Trilingual Warning

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 16 gal, Height 44 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.