This item is Discontinued.

Brady Gate Valve Lockout Kit, Fits 5 to 6-1/2In SD06

Gate Valve Lockout Kit, Fits 5 to 6-1/2In (Discontinued)

  • Mfr # SD06
  • Zoro # G4038632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD06
Zoro #
G4038632
UPC #
754473462956
Country of Origin
Mexico

Dimensions

Fits Handle Size
5 in to 6-1/2 in
For Maximum Padlock Shackle Diameter
3/8 in
Fits Pipe Size
5 in to 6-1/2 in
Overall Height
46.99 mm
Outside Diameter
177.8 mm
Overall Width
177.8 mm
For Maximum Hand Wheel Diameter
165.1 mm
For Minimum Hand Wheel Diameter
127 mm
For Maximum Handle Thickness
6.5 in

Details

Item
Gate Valve Lockout
Maximum Number of Padlocks
2
Lockout Material
Polypropylene
Lockout Color
Red
For Use With
Valve Handles
Valve Lockout Type
Hinged
Temp. Range
0 Degrees to 175 Degrees F
Standards
OSHA 1910.147
Legend
No Legend
Includes
Supplied with English, Spanish and French Danger Labels
Maximum Temperature
302 Degrees F
Labeling
Label Included
Minimum Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, Impact Resistant

Description

Gate Valve Lockout, For Maximum Hand Wheel Diameter 165.1 mm, For Maximum Handle Thickness 6.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 127 mm, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 2, Outside Diameter 177.8 mm, Includes Supplied with English, Spanish and French Danger Labels, Labeling Label Included, Legend No Legend, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.