
GE NEC Fuse Lockout 2/Pack, 2PK
Mfr # 149284
Zoro # G315723431
product price: $33.65
/pk 2, $16.83/eaKey Features
For Maximum Padlock Shackle Diameter
0.3 in
Color
Red
Maximum Number of Padlocks
2
Material
Fiberglass Reinforced Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149284
Zoro #
G315723431
UPC #
754473600600
Country of Origin
China
Dimensions
For Maximum Padlock Shackle Diameter
0.3 in
Details
Color
Red
Maximum Number of Padlocks
2
Material
Fiberglass Reinforced Nylon
Description
This lockout device is designed for quick and easy installation with no tools needed. Positively locks out fuse blocks that previously could only be tagged. Made from durable and non-conductive fiberglass reinforced nylon. Accepts standard and compact safety padlocks. Can be locked out using a nylon tie.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.