This item is Discontinued.

Brady General Use Tape, White/Brown, 90 ft. L 142791

General Use Tape, White/Brown, 90 ft. L (Discontinued)

  • Mfr # 142791
  • Zoro # G5423573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142791
Zoro #
G5423573
UPC #
754473207663
Country of Origin
Mexico

Dimensions

Width
4"
Length
90 ft

Details

Printer Series Compatibility
Labelizer Plus, VersaPrinter
Item
Label Tape Cartridge
Color
White/Brown
Material
Polyester
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Printer Series Compatability
Labelizer(R) Plus and VersaPrinter(TM)
Label Type
Indoor/Outdoor
Application
Indoor/Outdoor
Tape Format
Continuous Roll
Background Color
Brown/White
Tape Material
Vinyl Film
Metal Detectable
No
Adhesive
Yes
For Use With
Labelizer(R) Plus Industrial Labeling System, VersaPrinter(R) Labeling System

Description

Label Tape Cartridge, Printer Series Compatibility Labelizer Plus, VersaPrinter, Width 4 In., Adhesive Yes, Application Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.