GHS DANGER Write-On Label, 4in H x 6.0in W x .004in D, Vinyl, 100PK
- Mfr # 148805
- Zoro # G222966020
product price:Â
$
134.99
/pk of 100, $1.35/ea
Free Shipping & Returns
Key Features
Width
6 in
Application
Facility Identification;Hazard Communication Identification;Safety Identification
Thickness
0.004 in
Material
Vinyl
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 148805
- Zoro #
- G222966020
- UPC #
- 754473582876
- Country of Origin
- United States
- Item
- Label
- Application
- Facility Identification;Hazard Communication Identification;Safety Identification
- Material
- Vinyl
- Finish
- Gloss
- Color
- Multiple Colors
- Shape
- Horizontal Rectangle
Dimensions
- Width
- 6 in
- Thickness
- 0.004 in
Description
Write-On GHS labels from Brady include write-in areas for chemical-specific information.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.