Shop BRADY
See all product information
Create Account
Blank WARNING GHS Labels, 4in H x 6in W x .004in D, Vinyl, 50PK
- Mfr # 145957
- Zoro # G622966293
product price:Â
$
118.99
/pk of 50, $2.38/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Application
Facility Identification;Hazard Communication Identification
Width
6 in
Color
Black, Orange on White
Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145957
- Zoro #
- G622966293
- UPC #
- 754473547462
- Country of Origin
- United States
- Material
- Vinyl
- Application
- Facility Identification;Hazard Communication Identification
- Color
- Black, Orange on White
- Shape
- Horizontal Rectangle
- Item
- Label
- Finish
- Gloss
Dimensions
- Width
- 6 in
- Thickness
- 0.004 in
Description
This flexible Vinyl Film (B-7569) with ultra-aggressive adhesive sticks permanently to rough, highly textured and indifficult to adhere toin surfaces. Permanent acrylic adhesive sticks to a wide variety of surfaces. Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.. Up to 3 year average outdoor durability. Service temperature of -4 degrees farenheit to 167 degrees farenheit (-20 degrees celsius to 75 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.