Shop BRADY
See all product information
Create Account
GHSLabel, 5/8inH, 5/8inW, Paper, PK39
- Mfr # 118893
- Zoro # G7507656
product price:Â
$
7.99
/pk of 39, $0.20/ea
Key Features
Language
No Text
Legend
GHS Corrosive Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118893
- Zoro #
- G7507656
- UPC #
- 754473661342
- Country of Origin
- United States
Dimensions
- Height
- 5/8 in
- Width
- 5/8 in
- Thickness
- 0.0038 in
Description
GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Corrosive Pictogram, Preprinted Text No Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.