Shop BRADY

GHSLabel, 5/8inH, 5/8inW, Vinyl, PK39

  • Mfr # 118827
  • Zoro # G7482291

product price: 
$
9.89
/pk of 39, $0.25/ea

Key Features

Language
No Text
Legend
GHS Oxidizing Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Height
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
118827
Zoro #
G7482291
UPC #
754473660314
Country of Origin
United States
Item
GHS Label
Language
No Text
Legend
GHS Oxidizing Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Metal Detectable
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
GHS, OSHA
Write on Surface
No
Hazard Communication Standard
GHS
No. of Labels
39
Laminated
No
Header
No Header
Shape
Square
Adhesive
Adhesive
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Product Type
GHS Label
Adhesive Material
Acrylic
Background Color
White
Lamination Type
Not Laminated
Package Type
Card
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Number of Labels
39
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
167 Degrees F
Preprinted Text
No Text
Preprinted Images
Flame Over Circle
Color
Black/Red on White
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Height
5/8 in
Width
5/8 in
Thickness
0.004 in

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame Over Circle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.