
GlobalMark ToughWash Metal Detectable DANGER Labels 4 x 6.25 BK/RD on WT 100/RL
Mfr # 139812
Zoro # G815722408
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Permanent
Adhesive
Yes
Printer Series Compatibility
GlobalMark
Width
6.25 in
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139812
Zoro #
G815722408
UPC #
754473932640
Country of Origin
Mexico
Dimensions
Width
6.25 in
Details
Adhesive Properties
Permanent
Adhesive
Yes
Printer Series Compatibility
GlobalMark
Label Finish
Matte
Label Material
Polyester
Labels per Roll
100
Description
ToughWash Metal Detectable Polyester Film with Acrylic Adhesive B-854 is a strong, print on demand label specially formulated for the Food and Beverage Processing industry. Pre-printed headers result in multicolor header signs using a single, black print pass. Capable of being detected by commercially available metal detectors. Label construction is tough against harsh washdown environments and withstands washdowns up to 175°F 80°C and pressure up to 1500 PSI. RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number 134352.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.