Glove Dispenser, Acrylic, Holds (2) Boxes , Clear

  • Mfr # GD02

  • Zoro # G7499371


product price:  $59.59
/ea

Key Features

Color
Clear
Material
Acrylic
Depth
4 1/8 in
Height
10 in
Width
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD02
Zoro #
G7499371
UPC #
754473454333
Country of Origin
Mexico

Dimensions

Depth
4 1/8 in
Height
10 in
Width
10 7/8 in

Details

Item
Glove Dispenser
Color
Clear
Material
Acrylic
Holds
(2) Boxes
Mounts On
Wall or Countertop
Industry Type
Healthcare

Description

Glove Dispenser, Color Clear, Depth 4 1/8 in, Height 10 in, Material Acrylic, Width 10 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.