Shop BRADY
See all product information
Create Account
Glow-in-the-Dark Anti-Skid Tape, Polyester, 1in x 60ft
- Mfr # 99050
- Zoro # G822966369
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Glow
Material
Grit-coated Photoluminescent Polyester
Length
60 ft
Thickness
0.020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99050
- Zoro #
- G822966369
- UPC #
- 754473990503
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 60 ft
- Thickness
- 0.020 in
Details
- Item
- Anti-Skid Tape
- Color
- Glow
- Material
- Grit-coated Photoluminescent Polyester
Description
Cost effective and easy to install, inGlow-in-the-Darkin Anti-Skid Tape from Brady helps guide the way during a power outage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.