Shop BRADY
See all product information
Grip Labels for J2000 Printer 1in
Mfr # J20C-1000-2414
Zoro # G208583449
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
1 in
Material
Inkjet Receptive Polyester
Size
1 in W x 50 ft L
Includes
Roll of 100 Feet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- J20C-1000-2414
- Zoro #
- G208583449
- UPC #
- 888434613689
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Size
- 1 in W x 50 ft L
- Label Maker Tape Thickness
- 0.016 in
- Length
- 1 in
Details
- Item
- Label
- Application
- Wire and Cable Labeling
- Material
- Inkjet Receptive Polyester
- Includes
- Roll of 100 Feet
- Label Maker Tape Finish
- Matte
- Color
- White
Description
Identify wires and cables the fast and effective way, with Brady inkjet technology and BradyGrip Print-on Hook Material B-2414. Use on-demand, color printing for easier installs and updates. Exclusive material Easily apply, reposition or remove this print-and-place material created from a Brady and Velcro partnership. Easy to use Print your color label; then apply to your VELCRO Brand ONE-WRAP Roll . Faster identification Use color to quickly identify wire and cable bundles and locate them for updates. VELCRO Brand ONE-WRAP product not included with purchase. VELCRO and ONE-WRAP are registered trademarks of Velcro IP Holdings LLC. Used with permission.. An ink cartridge is required to print this material; use part number J20-CMY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.