Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG008E
Zoro #
G3415544
UPC #
754473455781
Country of Origin
China
Dimensions
Overall Height
7.5 in
Overall Width
12 in
Overall Depth
2.5 in
Dimensions (H x W x D)
7.5 in x 12 in 2.5 in
Details
Item
Group Lockout Box
Box Material
Plastic
Maximum Number of Padlocks
10
Box Color
Red
Wall Mounting
Yes
Standards
OSHA 1910.147
Includes
Pre Attached Plastic Hooks
Portable
No
Legend
Group Lockout
Lockout Visibility
Yes
Number of Key Hooks
8
Lockout Box Brand
BRADY
Language
English
Label Language
English
Description
Group Lockout Box, Box Color Red, Box Material Plastic, Maximum Number of Padlocks 10, Number of Key Hooks 8, Overall Depth 2.5 in, Overall Height 7.5 in, Overall Width 12 in, Mounting Location Wall, Includes Pre Attached Plastic Hooks, Legend Group Lockout, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.