Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50937
Zoro #
G3020157
UPC #
754473509378
Country of Origin
United States
Dimensions
Overall Height
7.25 in
Overall Width
8.25 in
Overall Depth
4.25 in
Dimensions (H x W x D)
7.25 in x 8.25 in 4.25 in
Details
Item
Group Lockout Box
Box Material
Plastic
Maximum Number of Padlocks
16
Box Color
Red
Wall Mounting
Yes
Standards
OSHA 1910.147
Lockout Visibility
Yes
Includes
(12) Interior Hooks
Number of Key Hooks
12
Portable
Yes
Resistance Properties
Chemical Resistant, Heat Resistant
Includes Window
Clear Window
For Location
Indoor
Lockout Box Brand
BRADY
Language
English
Description
Group Lockout Box, Box Color Red, Box Material Plastic, Maximum Number of Padlocks 16, Number of Key Hooks 12, Overall Depth 4.25 in, Overall Height 7.25 in, Overall Width 8.25 in, Mounting Location Portable, For Location Indoor, Includes (12) Interior Hooks, Includes Window Clear Window, Resistance Properties Chemical Resistant, Heat Resistant, Standards OSHA 1910.147
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.