Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105717
Zoro #
G4967611
UPC #
754473037741
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Width
15 in
Overall Depth
10 1/2 in
Dimensions (H x W x D)
9 in x 15 in 9 in
Details
Item
Group Lockout Box
Box Material
Heavy Duty Steel
Maximum Number of Padlocks
34
Box Color
Red
Wall Mounting
No
Legend
Group Lock Box Lock Out for Safety Before You Start
Door Opening Type
Hinged
Lockout Visibility
Yes
Standards
OSHA 1910.147
Portable
Yes
Language
English
Lockout Box Brand
BRADY
Description
Group Lockout Box, Box Material Heavy Duty Steel, Legend Group Lock Box Lock Out for Safety Before You Start, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.