Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105716
Zoro #
G3081985
UPC #
754473037734
Country of Origin
China
Dimensions
Overall Height
6.34 in
Overall Width
11.8 in
Overall Depth
2.67 in
Dimensions (H x W x D)
6.34 in x 11.8 in 2.67 in
For Maximum Padlock Shackle Diameter
3/10 in
Details
Item
Group Lockout Box
Box Material
Steel
Maximum Number of Padlocks
17
Box Color
Red
Wall Mounting
No
Number of Key Hooks
0
Includes
Box Only
Lockout Visibility
Yes
Portable
Yes
Legend
Group Lock Box Lock Out for Safety Before You Start
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Resistance Properties
Rust Resistant
Legend Type
Text
Language
English
Box Material Finish
Powder Coated
Lockout Box Brand
BRADY
Door Opening Type
Hinged
Includes Window
Clear Window
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/10 in, Maximum Number of Padlocks 17, Number of Key Hooks 0, Overall Depth 2.67 in, Overall Height 6.34 in, Overall Width 11.8 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes Window Clear Window, Language English, Legend Group Lock Box Lock Out for Safety Before You Start, Legend Type Text, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.