Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
145580
Zoro #
G0385108
UPC #
754473543976
Country of Origin
China
Dimensions
Height
6 45/64 in
Width
9 1/2 in
Depth
3 13/16 in
For Maximum Padlock Shackle Diameter
281/1000 in
Dimensions (H x W x D)
6.1 in x 9.3 in 3.6 in
Details
Item
Group Lockout Box
Legend
Safety Redbox for Lockout
Standards
OSHA
Lockout Visibility
No
Wall Mounting
Yes
Door Type
Hinged
Number of Key Hooks
0
Box Material
Steel
Portable
Yes
Language
English
Resistance Properties
Rust Resistant
Maximum Number of Padlocks
12
Lockout Box Brand
BRADY
Box Material Finish
Powder Coated
Box Color
Yellow
Label Language
English
Description
Group Lockout Box, Box Color Yellow, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 281/1000 in, Maximum Number of Padlocks 12, Number of Key Hooks 0, Overall Depth 3.6 in, Overall Height 6.1 in, Overall Width 9.3 in, Mounting Location Portable, Box Material Finish Powder Coated, Language English, Legend Safety Redbox for Lockout, Legend Type Text, Resistance Properties Rust Resistant, Standards OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.