Shop All Facility Signs
Brady
Hand Wash Sign, 10" Height, 14" Width, Aluminum, Rectangle, English
Mfr # 42828
Zoro # G8619103
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Wash And Sanitize Hands Before Starting And Returning To Work
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 42828
- Zoro # G8619103
- UPC # 754473428280
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Description
Hand Wash Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wash And Sanitize Hands Before Starting And Returning To Work, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Canine Dorsal Ventral Label 2" x 3" White w/Red (VW-0066)
- IMPACTO AIRSOL Molded Insole, Mn7-8-1/2, Wmn9-10-1/2, PR (ASMOLDC/E)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, H70 Vibe, Black (20778)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- BRADY Sign, Spill Station, 10"X14", Aluminum, 30671 (30671)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- Brady Signs