This item is Discontinued.

Brady Handicap Entrance Sign, 8" W x 8" H, Square, Plastic, 73447 73447

Handicap Entrance Sign, 8" W x 8" H, Square, Plastic, 73447 (Discontinued)

  • Mfr # 73447
  • Zoro # G8454673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73447
Zoro #
G8454673
UPC #
754473734473
Country of Origin
United States

Dimensions

Height
8"
Width
8"
Thickness
95 Mil

Details

Item
Handicap Entrance Sign
Legend
Entrance
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Square
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
Braille, English
ANSI Compliant
Yes
Sign Background Color
Black
OSHA Compliant
No
Header
No Header
Standards
ADA Compliant; ICC/ANSI A117.1
Legend Color
White
Sign Legend Text Color
White

Description

Handicap Entrance Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Entrance, Printed Language Braille, English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.