Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Green, White

  • Mfr # 115266

  • Zoro # G4899535


product price:  $44.99
/ea

Key Features

Header
No Header
Legend
Reserved Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115266
Zoro #
G4899535
UPC #
754473184452
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.09 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Green and Blue/White
Background Color
Green, White
Symbol
Handicap
Material
Aluminum
Legend Style
Text
Language
English
Legend Color
Green, White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Green, White
Subject Matter
Parking
ANSI Compliant
Yes
Sign Legend Text Color
Blue, Green
Sign Properties
Rigid
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Reserved Parking Unauthorized Parking Punishable By Law
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr.
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

ADA Handicapped Supplemental Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.