This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 18" H, English, Plastic, Blue, White 123889

Handicap Parking Sign, 12" W, 18" H, English, Plastic, Blue, White (Discontinued)

  • Mfr # 123889
  • Zoro # G6067905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123889
Zoro #
G6067905
UPC #
754473795924
Country of Origin
United States

Dimensions

Width
12"
Height
18 in
Thickness
0.059"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking $250 Fine
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Blue, White
Language
English
Material
polystyrene
Subject Matter
Parking
Symbol
Handicap
Sign Legend Color
Green, White
Legend Color
Green, White
Legend/Background Color
Green and Blue/White
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text and Symbol
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Green, White

Description

Handicap Parking Sign, Height 18 in, Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.