Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicap Parking Sign, 12" W, 18" H, English, Polyester, Blue, Green, White

  • Mfr # 127460

  • Zoro # G8418702


product price: $23.59
/ea

Key Features

Header
Reserved Parking
Legend
Reserved Parking Handicap Plate Or Permit Only
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127460
Zoro #
G8418702
UPC #
754473757953
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.010"

Details

Item
Handicap Parking Sign
Header
Reserved Parking
Legend
Reserved Parking Handicap Plate Or Permit Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Background Color
White
Double-Sided
No
ANSI Compliant
Yes
Symbol
Handicap
Sign Legend Color
Green, White
Header Legend Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Green, White

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.