
Handicap Parking Sign, 18"H, 18"W, Alum, 115488
Mfr # 115488
Zoro # G8614291
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Handicapped Parking
Width
18"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115488
Zoro #
G8614291
UPC #
754473184919
Country of Origin
Mexico
Dimensions
Width
18"
Height
18"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Symbol
Handicap
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.