Shop BRADY
See all product information
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49557
Mfr # 49557
Zoro # G3007140
product price:Â $3.79
/pk 4, $0.95/ea
Sold in multiples of 3 for $11.37
Key Features
Subject Matter
Safety and Personal Protection Awareness
Language
English
Legend
Safe Driver
Material
Vinyl
Legend/Background Color
Green/White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49557
Zoro #
G3007140
UPC #
754473495572
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Subject Matter
Safety and Personal Protection Awareness
Item
Hard Hat Label
Language
English
Legend
Safe Driver
Material
Vinyl
Legend/Background Color
Green/White
Header
No Header
Legend Style
Symbol and Text
Shape
Circle
Background Color
White
Legend Color
Green
Self-Adhesive
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Preprinted Text Color
Red
Preprinted Images
Safe Driver
Preprinted Text
Safe Driver
Number of Labels
4
Retroreflective Grade
Non-Reflective
Visibility
Standard
For Use With Brand and Series
Universal
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safe Driver, Preprinted Text Safe Driver, Preprinted Text Color Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, For Use With Brand and Series Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.